Motion
2-1/2X100 MINE AIR 500FR BLK

GATES RUBBER CO
2-1/2X100 MINE AIR 500FR BLK

2-1/2X100 MINE AIR 500FR BLK
Mi Item #08706609
MFR #2-1/2X100 MINE AIR 500FR BLK
Price$89.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
2-1/2X100 MINE AIR 500FR BLK

2-1/2X100 MINE AIR 500FR BLK
Mi Item #08706609
MFR #2-1/2X100 MINE AIR 500FR BLK

Mfr description
2 1/2X100FT MINE MASTER AIRDRILL 500FR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.79/each

Specifications

Dimensions

  • Length
    100 ft
  • Minimum Bend Radius
    30.0 in
  • Nominal Hose Outer Diameter  
    3.14 in

Details

  • Cover Color
    Black
  • Cover Material
    Modified Nitrile - Type C2
  • Description
    RECOMMENDED FOR: Heavy–duty, high–pressure use on industrial, construction and pneumatic mining applications requiring wire–braided hose with an oil–resistant tube and abrasion–resistant cover.
  • Harmonization Code
    4009.21.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    180 °F
  • Minimum Temperature
    -22 °F
  • Reinforcement Material
    Braided, steel wire
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • UPC_NO
    072053670639
  • Working Pressure
    34.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)