Motion
2X100 MINE AIRDRILL 500

GATES RUBBER CO
2X100 MINE AIRDRILL 500

Industrial Hose - 2 in Inner Diameter, 500 psi Working Pressure, Chloroprene Rubber Tube Material, Nitrile Rubber Cover Material, 100 ft Length
MI ITEM #08706613
MFR #2X100 MINE AIRDRILL 500
Your Price$68.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
2X100 MINE AIRDRILL 500

Industrial Hose - 2 in Inner Diameter, 500 psi Working Pressure, Chloroprene Rubber Tube Material, Nitrile Rubber Cover Material, 100 ft Length
MI ITEM #08706613
MFR #2X100 MINE AIRDRILL 500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$68.32/each(List $81.99)

Overview

Mfr description
2X100FT MINE MASTER AIRDRILL 500

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    500 psi
  • ManufacturerName (description attribute)
    Gates
  • Description
    RECOMMENDED FOR: Extra heavy–duty, high–pressure use on industrial, construction and pneumatic mining applications requiring wire–braided hose with an oil–resistant tube and abrasion–resistant cover.
  • Minimum Bend Radius
    14.0 in
  • Length
    100 ft
  • Harmonization Code
    4009.21.0000
  • UPC_NO
    770075348344
  • Tube Material
    Chloroprene Rubber
  • Cover Color
    Gray
  • Maximum Temperature
    212 °F
  • Cover Material
    Nitrile Rubber
  • Minimum Temperature
    -30 °F
  • Reinforcement Material
    Braided Steel Wire
  • Tube Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text