Motion
2-1/2X50 MINE LW EMLS 1000 BLK

GATES RUBBER CO
2-1/2X50 MINE LW EMLS 1000 BLK

2-1/2X50 MINE LW EMLS 1000 BLK
Mi Item #08706614
MFR #2-1/2X50 MINE LW EMLS 1000 BLK
Price$60.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
2-1/2X50 MINE LW EMLS 1000 BLK

2-1/2X50 MINE LW EMLS 1000 BLK
Mi Item #08706614
MFR #2-1/2X50 MINE LW EMLS 1000 BLK

Mfr description
2 1/2X50FT MINE MASTER LONGWALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.22/each

Specifications

Dimensions

  • Length
    50 ft
  • Minimum Bend Radius
    20.0 in
  • Nominal Hose Outer Diameter  
    3.34 in

Details

  • Cover Color
    Black
  • Cover Material
    Specially compounded elastomer - Type C2
  • Description
    RECOMMENDED FOR: Flexible connections in high–pressure water distribution and emulsion systems used in a variety of industries. The thick cover meets MSHA's self–extinguishing requirements, and is designed for the tough mining environment.
  • Harmonization Code
    4009.21.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Braided, steel wire
  • Tube Color
    Black
  • Tube Material
    Chloroprene - Type A
  • UPC_NO
    072053630916
  • Working Pressure
    68.9
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)