Motion
3X50 MINE LW EMLSN 1000 BLACK

GATES RUBBER CO
3X50 MINE LW EMLSN 1000 BLACK

3X50 MINE LW EMLSN 1000 BLACK
Mi Item #08706615
MFR #3X50 MINE LW EMLSN 1000 BLACK
Price$118.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3X50 MINE LW EMLSN 1000 BLACK

3X50 MINE LW EMLSN 1000 BLACK
Mi Item #08706615
MFR #3X50 MINE LW EMLSN 1000 BLACK

Mfr description
3X50FT MINE MASTER LONGWALL EMULSION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$118.25/each

Specifications

Dimensions

  • Length
    50 ft
  • Minimum Bend Radius
    20.0 in
  • Nominal Hose Outer Diameter  
    3.91 in

Details

  • Cover Color
    Black
  • Cover Material
    Specially compounded elastomer - Type C2
  • Description
    RECOMMENDED FOR: Flexible connections in high–pressure water distribution and emulsion systems used in a variety of industries. The thick cover meets MSHA's self–extinguishing requirements, and is designed for the tough mining environment.
  • Harmonization Code
    4009.21.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Braided, steel wire
  • Tube Color
    Black
  • Tube Material
    Chloroprene - Type A
  • UPC_NO
    072053630923
  • Working Pressure
    68.9
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)