Motion
5/8XRL FUEL CURB PUMP 150

GATES RUBBER CO
5/8XRL FUEL CURB PUMP 150

Industrial Hose - 5/8 in Inner Diameter, 150 psi Working Pressure, Nitrile Rubber Tube Material, CPE Rubber Cover Material, 500 ft Length
MI ITEM #08706616
MFR #5/8XRL FUEL CURB PUMP 150
List Price$13.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
5/8XRL FUEL CURB PUMP 150

Industrial Hose - 5/8 in Inner Diameter, 150 psi Working Pressure, Nitrile Rubber Tube Material, CPE Rubber Cover Material, 500 ft Length
MI ITEM #08706616
MFR #5/8XRL FUEL CURB PUMP 150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.69/each for your price

Overview

Mfr description
5/8XRL FUEL MASTER CURB PUMP 150

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    150 psi
  • ManufacturerName (description attribute)
    Gates
  • Description
    RECOMMENDED FOR: Dispensing all types of commercial gasolines or other petroleum–based products (black) or petroleum diesel fuels and Bio-diesel blends (green), from service station pumps (curb pump). A heavy–duty hardwall hose which does not collapse in reel use or behind the nozzle in heavy–duty service.
  • Minimum Bend Radius
    6.0 in
  • Length
    500 ft
  • Harmonization Code
    4009.21.0000
  • UPC_NO
    072053218701
  • Tube Material
    Nitrile Rubber
  • Cover Color
    Black
  • Maximum Temperature
    120 °F
  • Cover Material
    CPE Rubber
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Textile
  • Tube Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text