Motion
7/8XRL FUEL DIESL CURB PMP 150

GATES RUBBER CO
7/8XRL FUEL DIESL CURB PMP 150

7/8XRL FUEL DIESL CURB PMP 150
Mi Item #08706618
MFR #7/8XRL FUEL DIESL CURB PMP 150
Price$20.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
7/8XRL FUEL DIESL CURB PMP 150

7/8XRL FUEL DIESL CURB PMP 150
Mi Item #08706618
MFR #7/8XRL FUEL DIESL CURB PMP 150

Mfr description
7/8XRL FUEL MASTER DIESEL CURB PUMP 150
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.10/each

Specifications

Dimensions

  • Length
    500 ft
  • Minimum Bend Radius
    7.0 in
  • Nominal Hose Outer Diameter  
    1.22 in

Details

  • Cover Color
    Green
  • Cover Material
    CPE - Type J
  • Description
    RECOMMENDED FOR: Dispensing all types of commercial gasolines or other petroleum–based products (black) or petroleum diesel fuels and Bio-diesel blends (green), from service station pumps (curb pump). A heavy–duty hardwall hose which does not collapse in reel use or behind the nozzle in heavy–duty service.
  • Harmonization Code
    4009.21.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    120 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Braided, steel wire
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • UPC_NO
    770075705024
  • Working Pressure
    10.3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)