Motion
1XRL FUEL DIESEL CURB PUMP 150

GATES RUBBER CO
1XRL FUEL DIESEL CURB PUMP 150

1XRL FUEL DIESEL CURB PUMP 150
MI ITEM #08706619
MFR #1XRL FUEL DIESEL CURB PUMP 150
Price$22.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1XRL FUEL DIESEL CURB PUMP 150

1XRL FUEL DIESEL CURB PUMP 150
MI ITEM #08706619
MFR #1XRL FUEL DIESEL CURB PUMP 150

Mfr description
1XRL FUEL MASTER DIESEL CURB PUMP 150
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.15/each

Specifications

Dimensions

  • Length
    500 ft
  • Minimum Bend Radius
    8.0 in
  • Nominal Hose Outer Diameter  
    1.38 in

Details

  • Cover Color
    Green
  • Cover Material
    CPE - Type J
  • Description
    RECOMMENDED FOR: Dispensing all types of commercial gasolines or other petroleum–based products (black) or petroleum diesel fuels and Bio-diesel blends (green), from service station pumps (curb pump). A heavy–duty hardwall hose which does not collapse in reel use or behind the nozzle in heavy–duty service.
  • Harmonization Code
    4009.21.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    120 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Braided, steel wire
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • UPC_NO
    770075705031
  • Working Pressure
    10.3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)