Motion
6X200 BG FUEL 300D

GATES RUBBER CO
6X200 BG FUEL 300D

6X200 BG FUEL 300D
MI ITEM #08706620
MFR #6X200 BG FUEL 300D
Price$161.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6X200 BG FUEL 300D

6X200 BG FUEL 300D
MI ITEM #08706620
MFR #6X200 BG FUEL 300D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$161.58/each

Specifications

Dimensions

  • Length
    200 ft
  • Minimum Bend Radius
    46.0 in
  • Nominal Hose Outer Diameter  
    6.84 in

Details

  • Cover Color
    Black
  • Cover Material
    Chloroprene - Type A
  • Description
    RECOMMENDED FOR: Transfer of refined fuels (commercial gasoline and diesel fuel) oils and other petroleum products. Ideal for offshore/onshore transfer applications involving suction and discharge service for diesel oils and other similar petroleum products where an extremely lightweight, hardwall, flexible hose with a high rated working pressure and a small minimum bend radius is required. Transfer of water, petroleum–based fluids, dilute acids, chemicals and abrasive slurries used in oil and gas well stimulation and fracking.
  • Harmonization Code
    4009.31.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    180 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Multi-ply, synthetic textile, static filament
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • UPC_NO
    770075718741
  • Working Pressure
    20.7

Overview

Mfr description
6X200 BLACK GOLD FUEL 300D

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought