Motion
3X100 BG OILFIELD SERV 400D AR

GATES RUBBER CO
3X100 BG OILFIELD SERV 400D AR

3X100 BG OILFIELD SERV 400D AR
MI ITEM #08706622
MFR #3X100 BG OILFIELD SERV 400D AR
Price$134.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3X100 BG OILFIELD SERV 400D AR

3X100 BG OILFIELD SERV 400D AR
MI ITEM #08706622
MFR #3X100 BG OILFIELD SERV 400D AR

Mfr description
3X100FT BLACK GOLD OILFIELD SERVICE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$134.99/each

Specifications

Dimensions

  • Length
    100 ft
  • Minimum Bend Radius
    22.0 in
  • Nominal Hose Outer Diameter  
    3.65 in

Details

  • Cover Color
    Black
  • Cover Material
    Carboxylated Nitrile - Type C4
  • Description
    RECOMMENDED FOR: Transfer of water, petroleum–based fluids, dilute acids, chemicals and abrasive slurries used in oil and gas well stimulation and fracking. Transfer of refined fuels (commercial gasoline, diesel fuel) oils and other petroleum products. Transfer hoses are designed for intermittent contact with refined fuels and must be drained after use. Ideal for offshore/onshore dock hose transfer applications involving discharge service for diesel oils and other similar petroleum products where an extremely lightweight, flexible hose with a high rated working pressure and a small minimum bend radius is required. For Bio–Diesel and other alternative fuel applications, see Fuel Master™ XTreme™. Petroleum transfer hoses may be used with all grades of Bio–Diesel only if the exposure is intermittent and the hose is drained between uses.
  • Harmonization Code
    4009.31.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    180 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Multi-ply, synthetic textile, static filament
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • UPC_NO
    770075524120
  • Working Pressure
    27.6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)