Motion
1X50  SAND BLAST 150D 1.63OD

GATES RUBBER CO
1X50 SAND BLAST 150D 1.63OD

1X50 SAND BLAST 150D 1.63OD
MI ITEM #08706624
MFR #1X50 SAND BLAST 150D 1.63OD
List Price$31.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1X50 SAND BLAST 150D 1.63OD

1X50 SAND BLAST 150D 1.63OD
MI ITEM #08706624
MFR #1X50 SAND BLAST 150D 1.63OD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$31.64/each for your price

Overview

Mfr description
1X50FT BULK MASTER SAND BLAST 150D 1.63

Specifications

  • Nominal Hose Outer Diameter
  • Working Pressure
    10.3
  • ManufacturerName (description attribute)
    Gates
  • Description
    RECOMMENDED FOR: Sand, shot–blasting work and wherever abrasive materials are carried at high velocity.
  • Minimum Bend Radius
    12.0 in
  • Length
    50 ft
  • Harmonization Code
    4009.31.0000
  • UPC_NO
    072053216639
  • Tube Material
    Natural Rubber - Type D3
  • Cover Color
    Black
  • Maximum Temperature
    150 °F
  • Cover Material
    SBR - Type D
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Multi-ply, synthetic textile
  • Tube Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text