Motion
3/4X3FT 4169A COOL 150 SOFTWAL

GATES RUBBER CO
3/4X3FT 4169A COOL 150 SOFTWAL

3/4X3FT 4169A COOL 150 SOFTWAL
Mi Item #08706625
MFR #3/4X3FT 4169A COOL 150 SOFTWAL
Price$23.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3/4X3FT 4169A COOL 150 SOFTWAL

3/4X3FT 4169A COOL 150 SOFTWAL
Mi Item #08706625
MFR #3/4X3FT 4169A COOL 150 SOFTWAL

Mfr description
3/4X3FT 4169A COOLANT 150 SOFTWALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.28/each

Specifications

Dimensions

  • Length
    3 ft
  • Minimum Bend Radius
    10.0 in
  • Nominal Hose Outer Diameter  
    1.14 in

Details

  • Cover Color
    Black
  • Cover Material
    Chloroprene - Type A
  • Description
    RECOMMENDED FOR: Engine coolant hose such as radiator and heater hoses or connectors, particularly for oily conditions.
  • Harmonization Code
    4009.31.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Multi-ply, synthetic textile
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • UPC_NO
    072053647150
  • Working Pressure
    10.3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)