Motion
2-1/8X3FT 4169A COOL 60 SOFTWA

GATES RUBBER CO
2-1/8X3FT 4169A COOL 60 SOFTWA

2-1/8X3FT 4169A COOL 60 SOFTWA
MI ITEM #08706629
MFR #2-1/8X3FT 4169A COOL 60 SOFTWA
List Price$40.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
2-1/8X3FT 4169A COOL 60 SOFTWA

2-1/8X3FT 4169A COOL 60 SOFTWA
MI ITEM #08706629
MFR #2-1/8X3FT 4169A COOL 60 SOFTWA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$40.35/each for your price

Overview

Mfr description
2 1/8X3FT 4169A COOLANT 60 SOFTWALL

Specifications

  • Nominal Hose Outer Diameter
  • Working Pressure
    4.1
  • ManufacturerName (description attribute)
    Gates
  • Description
    RECOMMENDED FOR: Engine coolant hose such as radiator and heater hoses or connectors, particularly for oily conditions.
  • Length
    3 ft
  • Harmonization Code
    4009.31.0000
  • UPC_NO
    072053647266
  • Tube Material
    Nitrile - Type C
  • Cover Color
    Black
  • Maximum Temperature
    212 °F
  • Cover Material
    Chloroprene - Type A
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Multi-ply, synthetic textile
  • Tube Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text