Motion
3-1/4X3FT 4169A COOL 35 SOFTWA

GATES RUBBER CO
3-1/4X3FT 4169A COOL 35 SOFTWA

3-1/4X3FT 4169A COOL 35 SOFTWA
MI ITEM #08706633
MFR #3-1/4X3FT 4169A COOL 35 SOFTWA
Price$59.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3-1/4X3FT 4169A COOL 35 SOFTWA

3-1/4X3FT 4169A COOL 35 SOFTWA
MI ITEM #08706633
MFR #3-1/4X3FT 4169A COOL 35 SOFTWA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$59.74/each

Specifications

Dimensions

  • Length
    3 ft
  • Nominal Hose Outer Diameter  
    3.64 in

Details

  • Cover Color
    Black
  • Cover Material
    Chloroprene - Type A
  • Description
    RECOMMENDED FOR: Engine coolant hose such as radiator and heater hoses or connectors, particularly for oily conditions.
  • Harmonization Code
    4009.31.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Multi-ply, synthetic textile
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • UPC_NO
    072053647334
  • Working Pressure
    2.4

Overview

Mfr description
3 1/4X3FT 4169A COOLANT 35 SOFTWALL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought