Motion
1-1/8X10FT ENG COOL SILICON 90

GATES RUBBER CO
1-1/8X10FT ENG COOL SILICON 90

1-1/8X10FT ENG COOL SILICON 90
MI ITEM #08706637
MFR #1-1/8X10FT ENG COOL SILICON 90
List Price$84.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1-1/8X10FT ENG COOL SILICON 90

1-1/8X10FT ENG COOL SILICON 90
MI ITEM #08706637
MFR #1-1/8X10FT ENG COOL SILICON 90

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$84.31/each for your price

Overview

Mfr description
1 1/8X10FT ENGINE COOLANT SILICONE 90

Specifications

  • Nominal Hose Outer Diameter
  • Working Pressure
    6.2
  • ManufacturerName (description attribute)
    Gates
  • Description
    RECOMMENDED FOR: Engine coolant hose to withstand temperature extremes. Also suitable for air or water.
  • Minimum Bend Radius
    13.0 in
  • Length
    10 ft
  • Harmonization Code
    4009.31.0000
  • UPC_NO
    072053665536
  • Tube Material
    Silicone - Type MQ
  • Cover Color
    Green
  • Maximum Temperature
    347 °F
  • Cover Material
    Silicone - Type MQ
  • Minimum Temperature
    -65 °F
  • Reinforcement Material
    Multi-ply, synthetic textile
  • Tube Color
    Orange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text