Motion
3X10 ENG COOL SILICONE 50

GATES RUBBER CO
3X10 ENG COOL SILICONE 50

3X10 ENG COOL SILICONE 50
MI ITEM #08706643
MFR #3X10 ENG COOL SILICONE 50
List Price$166.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3X10 ENG COOL SILICONE 50

3X10 ENG COOL SILICONE 50
MI ITEM #08706643
MFR #3X10 ENG COOL SILICONE 50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$166.90/each for your price

Overview

Mfr description
3X10FT ENGINE COOLANT SILICONE 50

Specifications

  • Nominal Hose Outer Diameter
  • Working Pressure
    3.4
  • ManufacturerName (description attribute)
    Gates
  • Description
    RECOMMENDED FOR: Engine coolant hose to withstand temperature extremes. Also suitable for air or water.
  • Length
    10 ft
  • Harmonization Code
    4009.31.0000
  • UPC_NO
    072053296815
  • Tube Material
    Silicone - Type MQ
  • Cover Color
    Green
  • Maximum Temperature
    347 °F
  • Cover Material
    Silicone - Type MQ
  • Minimum Temperature
    -65 °F
  • Reinforcement Material
    Multi-ply, synthetic textile
  • Tube Color
    Orange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text