Motion
4-1/2X10 ENG COOL SILICONE 25

GATES RUBBER CO
4-1/2X10 ENG COOL SILICONE 25

4-1/2X10 ENG COOL SILICONE 25
MI ITEM #08706647
MFR #4-1/2X10 ENG COOL SILICONE 25
List Price$248.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4-1/2X10 ENG COOL SILICONE 25

4-1/2X10 ENG COOL SILICONE 25
MI ITEM #08706647
MFR #4-1/2X10 ENG COOL SILICONE 25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$248.46/each for your price

Overview

Mfr description
4 1/2X10FT ENGINE COOLANT SILICONE 25

Specifications

  • Nominal Hose Outer Diameter
  • Working Pressure
    1.7
  • ManufacturerName (description attribute)
    Gates
  • Description
    RECOMMENDED FOR: Engine coolant hose to withstand temperature extremes. Also suitable for air or water.
  • Length
    10 ft
  • Harmonization Code
    4009.31.0000
  • UPC_NO
    072053665659
  • Tube Material
    Silicone - Type MQ
  • Cover Color
    Green
  • Maximum Temperature
    347 °F
  • Cover Material
    Silicone - Type MQ
  • Minimum Temperature
    -65 °F
  • Reinforcement Material
    Multi-ply, synthetic textile
  • Tube Color
    Orange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text