Motion
3-3/4X10 ENG COOL SILICONE 35

GATES RUBBER CO
3-3/4X10 ENG COOL SILICONE 35

3-3/4X10 ENG COOL SILICONE 35
MI ITEM #08706648
MFR #3-3/4X10 ENG COOL SILICONE 35
Price$208.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3-3/4X10 ENG COOL SILICONE 35

3-3/4X10 ENG COOL SILICONE 35
MI ITEM #08706648
MFR #3-3/4X10 ENG COOL SILICONE 35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$208.97/each

Specifications

Dimensions

  • Length
    10 ft
  • Nominal Hose Outer Diameter  
    4.14 in

Details

  • Cover Color
    Green
  • Cover Material
    Silicone - Type MQ
  • Description
    RECOMMENDED FOR: Engine coolant hose to withstand temperature extremes. Also suitable for air or water.
  • Harmonization Code
    4009.31.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    347 °F
  • Minimum Temperature
    -65 °F
  • Reinforcement Material
    Multi-ply, synthetic textile
  • Tube Color
    Orange
  • Tube Material
    Silicone - Type MQ
  • UPC_NO
    072053799323
  • Working Pressure
    2.4

Overview

Mfr description
3 3/4X10FT ENGINE COOLANT SILICONE 35

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought