Motion
5/16X550 AIR SCUBA 500 YELLOW

GATES RUBBER CO
5/16X550 AIR SCUBA 500 YELLOW

5/16X550 AIR SCUBA 500 YELLOW
Mi Item #08706651
MFR #5/16X550 AIR SCUBA 500 YELLOW
Price$14.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
5/16X550 AIR SCUBA 500 YELLOW

5/16X550 AIR SCUBA 500 YELLOW
Mi Item #08706651
MFR #5/16X550 AIR SCUBA 500 YELLOW

Mfr description
5/16X550FT AIR MASTER SCUBA 500 YELLOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.57/each

Specifications

Dimensions

  • Length
    550 ft
  • Minimum Bend Radius
    2.8 in
  • Nominal Hose Outer Diameter  
    0.56 in

Details

  • Cover Color
    Yellow
  • Cover Material
    Modified Nitrile - Type C2
  • Description
    RECOMMENDED FOR: Handling mixtures of oxygen, helium, and nitrogen gases customarily used in diving applications as air breathing hose. The kink–resistant hose is designed for extra–long wear under normal operating use. For use in SCUBA applications involving regulated supply of air to breathing mask, buoyancy compensator, and other diving accessories. Used in recreational, salvage, and oil rig service diving applications.
  • Harmonization Code
    4009.31.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    120 °F
  • Minimum Temperature
    -20 °F
  • Reinforcement Material
    Braided, synthetic textile
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • UPC_NO
    770075699361
  • Working Pressure
    500 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)