Motion
3/4XCTN 4219G FUEL LINE 35

GATES RUBBER CO
3/4XCTN 4219G FUEL LINE 35

Industrial Hose - 3/4 in Inner Diameter, 35 psi Working Pressure, Nitrile Rubber Tube Material, XNBR Rubber Cover Material, 200 ft Length
MI ITEM #08706653
MFR #3/4XCTN 4219G FUEL LINE 35
Price$7.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3/4XCTN 4219G FUEL LINE 35

Industrial Hose - 3/4 in Inner Diameter, 35 psi Working Pressure, Nitrile Rubber Tube Material, XNBR Rubber Cover Material, 200 ft Length
MI ITEM #08706653
MFR #3/4XCTN 4219G FUEL LINE 35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7.32/each

Specifications

Dimensions

  • Length
    200 ft
  • Minimum Bend Radius
    7.0 in
  • Nominal Hose Inner Diameter  
    3/4 in
  • Nominal Hose Outer Diameter  
    1.13 in

Details

  • Cover Color
    Black
  • Cover Material
    XNBR Rubber
  • Description
    RECOMMENDED FOR: Fuel line applications to provide flexible connections between rigid fuel distribution lines and the engine. Also for use in evaporative emission control systems and as a vent line.
  • Harmonization Code
    4009.31.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    257 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Textile
  • Tube Color
    Black
  • Tube Material
    Nitrile Rubber
  • UPC_NO
    072053665789
  • Working Pressure
    35 psi

Overview

Mfr description
3/4XCTN 4219G FUEL LINE 35

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought