Motion
5/16X250 4219M MARINE FUEL 40

GATES RUBBER CO
5/16X250 4219M MARINE FUEL 40

5/16X250 4219M MARINE FUEL 40
MI ITEM #08706657
MFR #5/16X250 4219M MARINE FUEL 40
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
5/16X250 4219M MARINE FUEL 40

5/16X250 4219M MARINE FUEL 40
MI ITEM #08706657
MFR #5/16X250 4219M MARINE FUEL 40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
350-0560 5/16X250FT 4219M MARINE MASTER

Specifications

  • Nominal Hose Outer Diameter
  • Working Pressure
    2.8
  • ManufacturerName (description attribute)
    Gates
  • Description
    RECOMMENDED FOR: Flexible connections between rigid fuel distribution lines and engine. Excellent for vent lines and emission control systems. Suitable for marine diesel and gasohol blends of ethanol, methanol and ethers up to 10%.
  • Minimum Bend Radius
    3.0 in
  • Length
    250 ft
  • Harmonization Code
    4009.31.0000
  • UPC_NO
    072053299403
  • Tube Material
    Nitrile - Type C
  • Cover Color
    Black
  • Maximum Temperature
    212 °F
  • Cover Material
    Chloroprene - Type A
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Braided, synthetic textile
  • Tube Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text