Motion
3/8X400 AG SPRAY 600

GATES RUBBER CO
3/8X400 AG SPRAY 600

3/8X400 AG SPRAY 600
Mi Item #08706661
MFR #3/8X400 AG SPRAY 600
Price$6.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3/8X400 AG SPRAY 600

3/8X400 AG SPRAY 600
Mi Item #08706661
MFR #3/8X400 AG SPRAY 600

Mfr description
3/8X400FT AG MASTER SPRAY 600
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.79/each

Specifications

Dimensions

  • Length
    400 ft
  • Minimum Bend Radius
    4.0 in
  • Nominal Hose Outer Diameter  
    0.67 in

Details

  • Cover Color
    Yellow
  • Cover Material
    PVC - Type G
  • Description
    RECOMMENDED FOR: Spraying lawns, trees and similar applications with diluted solutions of water and oil–based pesticides and herbicides.
  • Harmonization Code
    3917.39.0020
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    130 °F
  • Minimum Temperature
    -10 °F
  • Reinforcement Material
    Synthetic textile
  • Tube Color
    Yellow
  • Tube Material
    PVC - Type G
  • UPC_NO
    072053642056
  • Working Pressure
    600 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)