Motion
3/8X50 CLEAN PW3000 BLACK

GATES RUBBER CO
3/8X50 CLEAN PW3000 BLACK

3/8X50 CLEAN PW3000 BLACK
MI ITEM #08706666
MFR #3/8X50 CLEAN PW3000 BLACK
List Price$310.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3/8X50 CLEAN PW3000 BLACK

3/8X50 CLEAN PW3000 BLACK
MI ITEM #08706666
MFR #3/8X50 CLEAN PW3000 BLACK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$310.00/each for your price

Overview

Mfr description
85722 3/8X50FT CLEAN MASTER PW3000 BLACK

Specifications

  • Nominal Hose Outer Diameter
  • Working Pressure
    210
  • ManufacturerName (description attribute)
    Gates
  • Description
    RECOMMENDED FOR: Hot and cold water high–pressure cleaning equipment used in commercial and industrial cleaning, food processing, sanitation, and car wash applications where heavy–duty service is required. Specially compounded cover to handle harsh environments.
  • Minimum Bend Radius
    2.5 in
  • Length
    50 ft
  • Harmonization Code
    4009.21.0000
  • UPC_NO
    072053515183
  • Tube Material
    Nitrile - Type C
  • Cover Color
    Black
  • Maximum Temperature
    250 °F
  • Cover Material
    Modified Nitrile - Type C2
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    1-braid, wire
  • Tube Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought