Motion
1/2XLGRL 1000 CLEAN PW3000 YLW

GATES RUBBER CO
1/2XLGRL 1000 CLEAN PW3000 YLW

1/2XLGRL 1000 CLEAN PW3000 YLW
Mi Item #08706688
MFR #1/2XLGRL 1000 CLEAN PW3000 YLW
Price$6.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1/2XLGRL 1000 CLEAN PW3000 YLW

1/2XLGRL 1000 CLEAN PW3000 YLW
Mi Item #08706688
MFR #1/2XLGRL 1000 CLEAN PW3000 YLW

Mfr description
1/2XLGRL 1000FT CLEAN MASTER PW3000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.34/each

Specifications

Dimensions

  • Length
    1000 ft
  • Minimum Bend Radius
    3.5 in
  • Nominal Hose Outer Diameter  
    0.79 in

Details

  • Cover Color
    Yellow
  • Cover Material
    Modified Nitrile - Type C2
  • Description
    RECOMMENDED FOR: Hot and cold water high–pressure cleaning equipment used in commercial and industrial cleaning, food processing, sanitation, and car wash applications where heavy–duty service is required. Specially compounded cover to handle harsh environments.
  • Harmonization Code
    4009.21.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    250 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    1-braid, wire
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • UPC_NO
    770075738718
  • Working Pressure
    210
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)