Motion
1/2XRL 300 CLEAN PW4000 GRAY

GATES RUBBER CO
1/2XRL 300 CLEAN PW4000 GRAY

Industrial Hose - 4000 psi Working Pressure, Nitrile Rubber Tube Material, Nitrile Rubber Cover Material, 300 ft Length
MI ITEM #08706690
MFR #1/2XRL 300 CLEAN PW4000 GRAY
Price$6.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1/2XRL 300 CLEAN PW4000 GRAY

Industrial Hose - 4000 psi Working Pressure, Nitrile Rubber Tube Material, Nitrile Rubber Cover Material, 300 ft Length
MI ITEM #08706690
MFR #1/2XRL 300 CLEAN PW4000 GRAY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6.57/each

Specifications

Dimensions

  • Length
    300 ft
  • Minimum Bend Radius
    3.5 in
  • Nominal Hose Outer Diameter  
    0.80 in

Details

  • Cover Color
    Gray
  • Cover Material
    Nitrile Rubber
  • Description
    RECOMMENDED FOR: Hot and cold water high–pressure cleaning equipment used in commercial and industrial cleaning, food processing, sanitation, and car wash applications where heavy–duty service is required. Specially compounded cover to handle harsh environments.
  • Harmonization Code
    4009.21.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    250 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Braided Steel Wire
  • Tube Color
    Black
  • Tube Material
    Nitrile Rubber
  • UPC_NO
    770075742746
  • Working Pressure
    4000 psi

Overview

Mfr description
1/2XRL 300FT CLEAN MASTER PW4000 GRAY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought