Motion
3/8XLGRL 1000 CLEAN PW4000 GRY

GATES RUBBER CO
3/8XLGRL 1000 CLEAN PW4000 GRY

3/8XLGRL 1000 CLEAN PW4000 GRY
MI ITEM #08706696
MFR #3/8XLGRL 1000 CLEAN PW4000 GRY
Price$6.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3/8XLGRL 1000 CLEAN PW4000 GRY

3/8XLGRL 1000 CLEAN PW4000 GRY
MI ITEM #08706696
MFR #3/8XLGRL 1000 CLEAN PW4000 GRY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6.57/each

Specifications

Dimensions

  • Length
    1000 ft
  • Minimum Bend Radius
    2.5 in
  • Nominal Hose Outer Diameter  
    0.67 in

Details

  • Cover Color
    Gray
  • Cover Material
    Modified Nitrile - Type C2
  • Description
    RECOMMENDED FOR: Hot and cold water high–pressure cleaning equipment used in commercial and industrial cleaning, food processing, sanitation, and car wash applications where heavy–duty service is required. Specially compounded cover to handle harsh environments.
  • Harmonization Code
    4009.21.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    250 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    1-braid, wire
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • UPC_NO
    770075738794
  • Working Pressure
    280

Overview

Mfr description
3/8XLGRL 1000FT CLEAN MASTER PW4000 GRAY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought