Motion
1/2XRL 300 CLEAN PW5000 GRAY

GATES RUBBER CO
1/2XRL 300 CLEAN PW5000 GRAY

1/2XRL 300 CLEAN PW5000 GRAY
MI ITEM #08706706
MFR #1/2XRL 300 CLEAN PW5000 GRAY
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1/2XRL 300 CLEAN PW5000 GRAY

1/2XRL 300 CLEAN PW5000 GRAY
MI ITEM #08706706
MFR #1/2XRL 300 CLEAN PW5000 GRAY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1/2XRL 300FT CLEAN MASTER PW5000 GRAY

Specifications

  • Nominal Hose Outer Diameter
  • Working Pressure
    350
  • ManufacturerName (description attribute)
    Gates
  • Description
    RECOMMENDED FOR: Hot and cold water high–pressure cleaning equipment used in commercial and industrial cleaning, food processing, sanitation, and car wash applications where heavy–duty service is required. Specially compounded cover to handle harsh environments.
  • Minimum Bend Radius
    3.5 in
  • Length
    300 ft
  • Harmonization Code
    4009.21.0000
  • UPC_NO
    770075738909
  • Tube Material
    Nitrile - Type C
  • Cover Color
    Gray
  • Maximum Temperature
    250 °F
  • Cover Material
    Modified Nitrile - Type C2
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    2-braid, wire
  • Tube Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text