Specifications
Dimensions
- Length300 ft
- Minimum Bend Radius3.5 in
- Nominal Hose Outer Diameter0.86 in
Details
- Cover ColorYellow
- Cover MaterialModified Nitrile - Type C2
- DescriptionRECOMMENDED FOR: Hot and cold water high–pressure cleaning equipment used in commercial and industrial cleaning, food processing, sanitation, and car wash applications where heavy–duty service is required. Specially compounded cover to handle harsh environments.
- Harmonization Code4009.21.0000
- ManufacturerName (description attribute)Gates
- Maximum Temperature250 °F
- Minimum Temperature-40 °F
- Reinforcement Material2-braid, wire
- Tube ColorBlack
- Tube MaterialNitrile - Type C
- UPC_NO770075738923
- Working Pressure350
Overview
Mfr description
1/2XRL 300FT CLEAN MASTER PW5000 YELLOW