Specifications
Dimensions
- Length100 ft
- Minimum Bend Radius2.5 in
- Nominal Hose Outer Diameter0.74 in
Details
- Cover ColorBlue
- Cover MaterialModified Nitrile - Type C2
- DescriptionRECOMMENDED FOR: Hot and cold water high–pressure cleaning equipment used in commercial and industrial cleaning, food processing, sanitation, and car wash applications where heavy–duty service is required. Specially compounded cover to handle harsh environments.
- Harmonization Code4009.21.0000
- ManufacturerName (description attribute)Gates
- Maximum Temperature250 °F
- Minimum Temperature-40 °F
- Reinforcement Material2-braid, wire
- Tube ColorBlack
- Tube MaterialNitrile - Type C
- UPC_NO770075738978
- Working Pressure420
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)