Motion
1/2XBALE CLEAN PW5000 BLUE

GATES RUBBER CO
1/2XBALE CLEAN PW5000 BLUE

1/2XBALE CLEAN PW5000 BLUE
MI ITEM #08706729
MFR #1/2XBALE CLEAN PW5000 BLUE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1/2XBALE CLEAN PW5000 BLUE

1/2XBALE CLEAN PW5000 BLUE
MI ITEM #08706729
MFR #1/2XBALE CLEAN PW5000 BLUE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    2250 ft
  • Minimum Bend Radius
    3.5 in
  • Nominal Hose Outer Diameter  
    0.86 in

Details

  • Cover Color
    Blue
  • Cover Material
    Modified Nitrile - Type C2
  • Description
    RECOMMENDED FOR: Hot and cold water high–pressure cleaning equipment used in commercial and industrial cleaning, food processing, sanitation, and car wash applications where heavy–duty service is required. Specially compounded cover to handle harsh environments.
  • Harmonization Code
    4009.21.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    250 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    2-braid, wire
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • UPC_NO
    770075744313
  • Working Pressure
    350

Overview

Mfr description
1/2XBALE CLEAN MASTER PW5000 BLUE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought