Motion
1/4X100 CLEAN PW4000 BLUE

GATES RUBBER CO
1/4X100 CLEAN PW4000 BLUE

Industrial Hose - 4000 psi Working Pressure, Nitrile Rubber Tube Material, Nitrile Rubber Cover Material, 100 ft Length
Mi Item #08706734
MFR #1/4X100 CLEAN PW4000 BLUE
Price$492.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1/4X100 CLEAN PW4000 BLUE

Industrial Hose - 4000 psi Working Pressure, Nitrile Rubber Tube Material, Nitrile Rubber Cover Material, 100 ft Length
Mi Item #08706734
MFR #1/4X100 CLEAN PW4000 BLUE

Mfr description
1/4X100FT CLEAN MASTER PW4000 BLUE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$492.38/each

Specifications

Dimensions

  • Length
    100 ft
  • Minimum Bend Radius
    2.0 in
  • Nominal Hose Outer Diameter  
    0.53 in

Details

  • Cover Color
    Blue
  • Cover Material
    Nitrile Rubber
  • Description
    RECOMMENDED FOR: Hot and cold water high–pressure cleaning equipment used in commercial and industrial cleaning, food processing, sanitation, and car wash applications where heavy–duty service is required. Specially compounded cover to handle harsh environments.
  • Harmonization Code
    4009.21.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    250 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Braided Steel Wire
  • Tube Color
    Black
  • Tube Material
    Nitrile Rubber
  • UPC_NO
    770075751120
  • Working Pressure
    4000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)