Motion
2-1/2X10 AIR DUCT 10SD

GATES RUBBER CO
2-1/2X10 AIR DUCT 10SD

Industrial Hose - 2-1/2 in Inner Diameter, 10 psi Working Pressure, Air Vent hose Type, Chloroprene Rubber Tube Material, Chloroprene Rubber Cover Material, 10 ft Length
MI ITEM #08706739
MFR #2-1/2X10 AIR DUCT 10SD
Price$49.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
2-1/2X10 AIR DUCT 10SD

Industrial Hose - 2-1/2 in Inner Diameter, 10 psi Working Pressure, Air Vent hose Type, Chloroprene Rubber Tube Material, Chloroprene Rubber Cover Material, 10 ft Length
MI ITEM #08706739
MFR #2-1/2X10 AIR DUCT 10SD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$49.49/each

Specifications

Dimensions

  • Closed Bend Radius
    2.5000 in
  • Length
    10 ft
  • Minimum Bend Radius
    2.5 in
  • Nominal Hose Inner Diameter  
    2-1/2 in
  • Nominal Hose Outer Diameter  
    2.75 in
  • Weight
    0.74 lbs

Details

  • Additional Details
    For Air Ducts and Air Intake applications.
  • Color
    Black
  • Cover Color
    Black
  • Cover Material
    Chloroprene Rubber
  • Description
    RECOMMENDED FOR: Heating and ventilating applications, such as air intake for butane conversion units, air and heater ducts, defroster lines, air cleaner connections to carburetor, exhaust ducts, vent lines for trailer sewers and drains.
  • Harmonization Code
    4009.41.0000
  • Hose Material
    Type A (Chloroprene)
  • Hose Type
    Air Vent hose
  • Manufacturer Catalog Number
    4663-1565
  • Manufacturer Upc Number
    072053213867
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    250 °F
  • Minimum Temperature
    -30 °F
  • Reinforcement Material
    Textile with Steel Helical
  • Reinforcing Cord Material
    Single ply of synthetic fabric with two built-in helical wires.
  • Temperature Range
    -34 to 121 °C, -30 to 250 °F
  • Tube Color
    Black
  • Tube Material
    Chloroprene Rubber
  • Typical Applications
    Air Ducting for Heating and Ventilation
  • UPC_NO
    072053213867
  • Working Pressure
    10 psi

Overview

Mfr description
2 1/2X10FT AIR DUCT 10SD
  • Flexible, heat-resistant materials

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought