Motion
3-1/8X10 AIR DUCT 10SD

GATES RUBBER CO
3-1/8X10 AIR DUCT 10SD

Air Vent Hose - 3.1250 in Inside Diameter, Type A (Chloroprene) Material, -30 to 250 °F/-34 to 121 °C Temperature Range
Mi Item #08706740
MFR #3-1/8X10 AIR DUCT 10SD
Price$63.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3-1/8X10 AIR DUCT 10SD

Air Vent Hose - 3.1250 in Inside Diameter, Type A (Chloroprene) Material, -30 to 250 °F/-34 to 121 °C Temperature Range
Mi Item #08706740
MFR #3-1/8X10 AIR DUCT 10SD

Mfr description
3 1/8X10FT AIR DUCT 10SD
  • Flexible, heat-resistant materials
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.81/each

Specifications

Dimensions

  • Closed Bend Radius
    10.0000 in
  • Length
    10 ft
  • Minimum Bend Radius
    10.0 in
  • Nominal Hose Outer Diameter  
    3.38 in
  • Weight
    0.92 lbs

Details

  • Additional Details
    For Air Ducts and Air Intake applications.
  • Color
    Black
  • Cover Color
    Black
  • Cover Material
    Chloroprene - Type A
  • Description
    RECOMMENDED FOR: Heating and ventilating applications, such as air intake for butane conversion units, air and heater ducts, defroster lines, air cleaner connections to carburetor, exhaust ducts, vent lines for trailer sewers and drains.
  • Harmonization Code
    4009.41.0000
  • Hose Material
    Type A (Chloroprene)
  • Hose Type
    Air Vent Hose
  • Manufacturer Catalog Number
    4663-1569
  • Manufacturer Upc Number
    770075234654
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    250 °F
  • Minimum Temperature
    -30 °F
  • Reinforcement Material
    Multi-ply, synthetic textile, dual wire helix
  • Reinforcing Cord Material
    Single ply of synthetic fabric with two built-in helical wires.
  • Temperature Range
    -34 to 121 °C, -30 to 250 °F
  • Tube Color
    Black
  • Tube Material
    Chloroprene - Type A
  • Typical Applications
    Air Ducting for Heating and Ventilation
  • UPC_NO
    770075234654
  • Working Pressure
    10 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)