Motion
6X10 AIR DUCT 8SD

GATES RUBBER CO
6X10 AIR DUCT 8SD

Air Vent Hose - 6.0000 in Inside Diameter, Type A (Chloroprene) Material, -30 to 250 °F/-34 to 121 °C Temperature Range
MI ITEM #08706743
MFR #6X10 AIR DUCT 8SD
List Price$127.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6X10 AIR DUCT 8SD

Air Vent Hose - 6.0000 in Inside Diameter, Type A (Chloroprene) Material, -30 to 250 °F/-34 to 121 °C Temperature Range
MI ITEM #08706743
MFR #6X10 AIR DUCT 8SD

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$127.26/each for your price

Overview

Mfr description
6X10FT AIR DUCT 8SD
  • Flexible, heat-resistant materials

Specifications

  • Hose Type
    Air Vent Hose
  • Closed Bend Radius
    15.0000 in
  • Nominal Hose Outer Diameter
  • Working Pressure
    8 psi
  • Additional Details
    For Air Ducts and Air Intake applications.
  • ManufacturerName (description attribute)
    Gates
  • Description
    RECOMMENDED FOR: Heating and ventilating applications, such as air intake for butane conversion units, air and heater ducts, defroster lines, air cleaner connections to carburetor, exhaust ducts, vent lines for trailer sewers and drains.
  • Color
    Black
  • Minimum Bend Radius
    15.0 in
  • Length
    10 ft
  • Hose Material
    Type A (Chloroprene)
  • Typical Applications
    Air Ducting for Heating and Ventilation
  • Harmonization Code
    4009.41.0000
  • Manufacturer Upc Number
    072053213935
  • UPC_NO
    072053213935
  • Manufacturer Catalog Number
    4663-1599
  • Tube Material
    Chloroprene - Type A
  • Weight
    1.70 lbs
  • Cover Color
    Black
  • Maximum Temperature
    250 °F
  • Cover Material
    Chloroprene - Type A
  • Minimum Temperature
    -30 °F
  • Reinforcement Material
    Multi-ply, synthetic textile, dual wire helix
  • Tube Color
    Black
  • Reinforcing Cord Material
    Single ply of synthetic fabric with two built-in helical wires.
  • Temperature Range
    -34 to 121 °C, -30 to 250 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text