Motion
2-3/4X10 AIR DUCT 10SD

GATES RUBBER CO
2-3/4X10 AIR DUCT 10SD

Industrial Hose - 2-3/4 in Inner Diameter, 10 psi Working Pressure, Air Vent hose Type, Chloroprene Rubber Tube Material, Chloroprene Rubber Cover Material, 10 ft Length
Mi Item #08706747
MFR #2-3/4X10 AIR DUCT 10SD
Price$53.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
2-3/4X10 AIR DUCT 10SD

Industrial Hose - 2-3/4 in Inner Diameter, 10 psi Working Pressure, Air Vent hose Type, Chloroprene Rubber Tube Material, Chloroprene Rubber Cover Material, 10 ft Length
Mi Item #08706747
MFR #2-3/4X10 AIR DUCT 10SD

Mfr description
2-3/4X10FT AIR DUCT 10SD
  • Reinforcement: Fabric ply and double steel wire
  • Easy to cut to size with knife and wire cutters
  • Heat and oil resistant tube
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.48/each

Specifications

Dimensions

  • Closed Bend Radius
    7.0000 in
  • Length
    10 ft
  • Minimum Bend Radius
    7.0 in
  • Nominal Hose Inner Diameter  
    2-3/4 in
  • Nominal Hose Outer Diameter  
    3.00 in
  • Weight
    0.81 lbs

Details

  • Additional Details
    Extremely flexible light-duty hose for air cleaner-to-engine connections, defroster ducts and air or heater ducting. Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    Black
  • Cover Color
    Black
  • Cover Material
    Chloroprene Rubber
  • Description
    RECOMMENDED FOR: Heating and ventilating applications, such as air intake for butane conversion units, air and heater ducts, defroster lines, air cleaner connections to carburetor, exhaust ducts, vent lines for trailer sewers and drains.
  • Harmonization Code
    4009.41.0000
  • Hose Material
    Type A (Chloroprene)
  • Hose Type
    Air Vent hose
  • Manufacturer Catalog Number
    4663-3456
  • Manufacturer Upc Number
    072053678130
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    250 °F
  • Minimum Temperature
    -30 °F
  • Reinforcement Material
    Textile with Steel Helical
  • Reinforcing Cord Material
    Single ply of synthetic fabric with two built-in helical wires.
  • Temperature Range
    -34 to 121 °C, -30 to 250 °F
  • Tube Color
    Black
  • Tube Material
    Chloroprene Rubber
  • Typical Applications
    Air Ducting for Heating and Ventilation
  • UPC_NO
    072053678130
  • Working Pressure
    10 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)