Motion
1-5/8X10 4663K FUEL FILL COR20

GATES RUBBER CO
1-5/8X10 4663K FUEL FILL COR20

1-5/8X10 4663K FUEL FILL COR20
MI ITEM #08706749
MFR #1-5/8X10 4663K FUEL FILL COR20
Price$43.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1-5/8X10 4663K FUEL FILL COR20

1-5/8X10 4663K FUEL FILL COR20
MI ITEM #08706749
MFR #1-5/8X10 4663K FUEL FILL COR20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$43.25/each

Specifications

Dimensions

  • Length
    10 ft
  • Minimum Bend Radius
    5.5 in
  • Nominal Hose Outer Diameter  
    1.90 in

Details

  • Cover Color
    Black
  • Cover Material
    Chloroprene - Type A
  • Description
    RECOMMENDED FOR: Fuel tank filler applications to provide a flexible connector between fuel tank and fill pipe. Suitable for fill applications on automobiles, trucks, buses and other similar applications where exceptionally flexible hose is required.
  • Harmonization Code
    4009.41.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Multi-ply, synthetic textile, dual wire helix
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • UPC_NO
    072053678208
  • Working Pressure
    1.4

Overview

Mfr description
1 5/8X10FT 4663K FUEL FILL CORRUGATED 20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought