Motion
1-3/4X10 AIR DUCT 15SD

GATES RUBBER CO
1-3/4X10 AIR DUCT 15SD

1-3/4X10 AIR DUCT 15SD
Mi Item #08706750
MFR #1-3/4X10 AIR DUCT 15SD
Price$45.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1-3/4X10 AIR DUCT 15SD

1-3/4X10 AIR DUCT 15SD
Mi Item #08706750
MFR #1-3/4X10 AIR DUCT 15SD

Mfr description
1 3/4X10FT AIR DUCT 15SD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.27/each

Specifications

Dimensions

  • Length
    10 ft
  • Minimum Bend Radius
    1.8 in
  • Nominal Hose Outer Diameter  
    2.00 in

Details

  • Cover Color
    Black
  • Cover Material
    Chloroprene - Type A
  • Description
    RECOMMENDED FOR: Heating and ventilating applications, such as air intake for butane conversion units, air and heater ducts, defroster lines, air cleaner connections to carburetor, exhaust ducts, vent lines for trailer sewers and drains.
  • Harmonization Code
    4009.41.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    250 °F
  • Minimum Temperature
    -30 °F
  • Reinforcement Material
    Multi-ply, synthetic textile, dual wire helix
  • Tube Color
    Black
  • Tube Material
    Chloroprene - Type A
  • UPC_NO
    072053678147
  • Working Pressure
    15 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)