Motion
2-1/8X10 MARINE+ WET EXH 55SD

GATES RUBBER CO
2-1/8X10 MARINE+ WET EXH 55SD

Industrial Hose - 2-1/8 in Inner Diameter, 55 psi Working Pressure, Nitrile Rubber Tube Material, Chloroprene Rubber Cover Material, 10 ft Length
Mi Item #08706752
MFR #2-1/8X10 MARINE+ WET EXH 55SD
Price$38.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
2-1/8X10 MARINE+ WET EXH 55SD

Industrial Hose - 2-1/8 in Inner Diameter, 55 psi Working Pressure, Nitrile Rubber Tube Material, Chloroprene Rubber Cover Material, 10 ft Length
Mi Item #08706752
MFR #2-1/8X10 MARINE+ WET EXH 55SD

Mfr description
2 1/8X10FT MARINE MASTER PLUS WET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.42/each

Specifications

Dimensions

  • Length
    10 ft
  • Minimum Bend Radius
    6.0 in
  • Nominal Hose Inner Diameter  
    2-1/8 in
  • Nominal Hose Outer Diameter  
    2.58 in

Details

  • Cover Color
    Black
  • Cover Material
    Chloroprene Rubber
  • Description
    RECOMMENDED FOR: Marine wet exhaust and general purpose applications. Suitable for coolant lines where tight bends are required.
  • Harmonization Code
    4009.41.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Textile with Steel Helical
  • Tube Color
    Black
  • Tube Material
    Nitrile Rubber
  • UPC_NO
    072053215519
  • Working Pressure
    55 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)