Motion
5X200 MARINE+ WET EXHST 20SD

GATES RUBBER CO
5X200 MARINE+ WET EXHST 20SD

5X200 MARINE+ WET EXHST 20SD
Mi Item #08706755
MFR #5X200 MARINE+ WET EXHST 20SD
Price$85.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
5X200 MARINE+ WET EXHST 20SD

5X200 MARINE+ WET EXHST 20SD
Mi Item #08706755
MFR #5X200 MARINE+ WET EXHST 20SD

Mfr description
5X200FT MARINE MASTER PLUS WET EXHAUST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.29/each

Specifications

Dimensions

  • Length
    200 ft
  • Minimum Bend Radius
    30.0 in
  • Nominal Hose Outer Diameter  
    5.46 in

Details

  • Cover Color
    Black
  • Cover Material
    Chloroprene - Type A
  • Description
    RECOMMENDED FOR: Marine wet exhaust and general purpose applications. Suitable for coolant lines where tight bends are required.
  • Harmonization Code
    4009.41.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Multi-ply, synthetic textile, dual wire helix
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • UPC_NO
    770075304623
  • Working Pressure
    1.4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)