Motion
6X10 MARINE+ WET EXHST 15SD

GATES RUBBER CO
6X10 MARINE+ WET EXHST 15SD

6X10 MARINE+ WET EXHST 15SD
MI ITEM #08706756
MFR #6X10 MARINE+ WET EXHST 15SD
Price$98.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6X10 MARINE+ WET EXHST 15SD

6X10 MARINE+ WET EXHST 15SD
MI ITEM #08706756
MFR #6X10 MARINE+ WET EXHST 15SD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$98.12/each

Specifications

Dimensions

  • Length
    10 ft
  • Minimum Bend Radius
    36.0 in
  • Nominal Hose Outer Diameter  
    6.46 in

Details

  • Cover Color
    Black
  • Cover Material
    Chloroprene - Type A
  • Description
    RECOMMENDED FOR: Marine wet exhaust and general purpose applications. Suitable for coolant lines where tight bends are required.
  • Harmonization Code
    4009.41.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Multi-ply, synthetic textile, dual wire helix
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • UPC_NO
    072053215625
  • Working Pressure
    1.0

Overview

Mfr description
6X10FT MARINE MASTER PLUS WET EXHAUST

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought