Motion
1-1/4X5 GS COOLANT AIR 100 HW

GATES RUBBER CO
1-1/4X5 GS COOLANT AIR 100 HW

1-1/4X5 GS COOLANT AIR 100 HW
Mi Item #08706757
MFR #1-1/4X5 GS COOLANT AIR 100 HW
Price$297.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1-1/4X5 GS COOLANT AIR 100 HW

1-1/4X5 GS COOLANT AIR 100 HW
Mi Item #08706757
MFR #1-1/4X5 GS COOLANT AIR 100 HW

Mfr description
24920 1 1/4X5FT GREEN STRIPE COOLANT &
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$297.37/each

Specifications

Dimensions

  • Length
    5 ft
  • Minimum Bend Radius
    2.5 in
  • Nominal Hose Outer Diameter  
    1.71 in

Details

  • Cover Color
    Black
  • Cover Material
    EPDM - Type P
  • Description
    RECOMMENDED FOR: Engine coolant or water hose where tight bends or vacuum is required. Also suitable for air.
  • Harmonization Code
    4009.41.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    257 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Multi-ply, synthetic textile, dual wire helix
  • Tube Color
    Black
  • Tube Material
    EPDM - Type P
  • UPC_NO
    072053177442
  • Working Pressure
    6.9
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)