Motion
1-7/8X5FT GS COOLANT AIR 60 HW

GATES RUBBER CO
1-7/8X5FT GS COOLANT AIR 60 HW

1-7/8X5FT GS COOLANT AIR 60 HW
MI ITEM #08706759
MFR #1-7/8X5FT GS COOLANT AIR 60 HW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1-7/8X5FT GS COOLANT AIR 60 HW

1-7/8X5FT GS COOLANT AIR 60 HW
MI ITEM #08706759
MFR #1-7/8X5FT GS COOLANT AIR 60 HW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
24930 1 7/8X5FT GREEN STRIPE COOLANT &

Specifications

  • Nominal Hose Outer Diameter
  • Working Pressure
    4.1
  • ManufacturerName (description attribute)
    Gates
  • Description
    RECOMMENDED FOR: Engine coolant or water hose where tight bends or vacuum is required. Also suitable for air.
  • Minimum Bend Radius
    4.5 in
  • Length
    5 ft
  • Harmonization Code
    4009.41.0000
  • UPC_NO
    072053177480
  • Tube Material
    EPDM - Type P
  • Cover Color
    Black
  • Maximum Temperature
    257 °F
  • Cover Material
    EPDM - Type P
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Multi-ply, synthetic textile, dual wire helix
  • Tube Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text