Motion
4X5FT GS COOLANT AIR 30 HW

GATES RUBBER CO
4X5FT GS COOLANT AIR 30 HW

4X5FT GS COOLANT AIR 30 HW
Mi Item #08706763
MFR #4X5FT GS COOLANT AIR 30 HW
Price$619.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4X5FT GS COOLANT AIR 30 HW

4X5FT GS COOLANT AIR 30 HW
Mi Item #08706763
MFR #4X5FT GS COOLANT AIR 30 HW

Mfr description
24964 4X5FT GREEN STRIPE COOLANT & AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$619.91/each

Specifications

Dimensions

  • Length
    5 ft
  • Minimum Bend Radius
    20.0 in
  • Nominal Hose Outer Diameter  
    4.43 in

Details

  • Cover Color
    Black
  • Cover Material
    EPDM - Type P
  • Description
    RECOMMENDED FOR: Engine coolant or water hose where tight bends or vacuum is required. Also suitable for air.
  • Harmonization Code
    4009.41.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    257 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Multi-ply, synthetic textile, dual wire helix
  • Tube Color
    Black
  • Tube Material
    EPDM - Type P
  • UPC_NO
    072053177596
  • Working Pressure
    2.1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)