Motion
6X5FT GS COOLANT AIR 15 HW

GATES RUBBER CO
6X5FT GS COOLANT AIR 15 HW

Industrial Hose - 6 in Inner Diameter, 15 psi Working Pressure, EPDM Rubber Tube Material, EPDM Rubber Cover Material, 5 ft Length
Mi Item #08706764
MFR #6X5FT GS COOLANT AIR 15 HW
Price$736.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6X5FT GS COOLANT AIR 15 HW

Industrial Hose - 6 in Inner Diameter, 15 psi Working Pressure, EPDM Rubber Tube Material, EPDM Rubber Cover Material, 5 ft Length
Mi Item #08706764
MFR #6X5FT GS COOLANT AIR 15 HW

Mfr description
24996 6X5FT GREEN STRIPE COOLANT & AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$736.88/each

Specifications

Dimensions

  • Length
    5 ft
  • Minimum Bend Radius
    30.0 in
  • Nominal Hose Inner Diameter  
    6 in
  • Nominal Hose Outer Diameter  
    6.43 in

Details

  • Cover Color
    Black
  • Cover Material
    EPDM Rubber
  • Description
    RECOMMENDED FOR: Engine coolant or water hose where tight bends or vacuum is required. Also suitable for air.
  • Harmonization Code
    4009.41.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    257 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Textile with Steel Helical
  • Tube Color
    Black
  • Tube Material
    EPDM Rubber
  • UPC_NO
    072053177619
  • Working Pressure
    15 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)