Motion
6X100 BG DRILL WATER 300SD

GATES RUBBER CO
6X100 BG DRILL WATER 300SD

Industrial Hose - 6 in Inner Diameter, 300 psi Working Pressure, EPDM Rubber Tube Material, EPDM Rubber Cover Material, 100 ft Length
MI ITEM #08706769
MFR #6X100 BG DRILL WATER 300SD
Price$193.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6X100 BG DRILL WATER 300SD

Industrial Hose - 6 in Inner Diameter, 300 psi Working Pressure, EPDM Rubber Tube Material, EPDM Rubber Cover Material, 100 ft Length
MI ITEM #08706769
MFR #6X100 BG DRILL WATER 300SD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$193.34/each

Specifications

Dimensions

  • Length
    100 ft
  • Minimum Bend Radius
    60.0 in
  • Nominal Hose Inner Diameter  
    6 in
  • Nominal Hose Outer Diameter  
    6.92 in

Details

  • Cover Color
    Black
  • Cover Material
    EPDM Rubber
  • Description
    RECOMMENDED FOR: Transfer of non–potable water or liquids not containing oils or chemicals from a supply ship to an offshore drilling rig or platform. Various water–based transfer applications for offshore or onshore work sites. The heavy–duty reinforcement is designed to survive extreme oilfield application requirements. The specially compounded cover material is designed to withstand the harshest environment including abrasion and weathering.
  • Harmonization Code
    4009.41.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    150 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Textile with Steel Helical
  • Tube Color
    Black
  • Tube Material
    EPDM Rubber
  • UPC_NO
    770075714644
  • Working Pressure
    300 psi

Overview

Mfr description
6X100 BLACK GOLD DRILL WATER 300SD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought