Motion
2-1/2X100 AG SOLUTION 150SD

GATES RUBBER CO
2-1/2X100 AG SOLUTION 150SD

2-1/2X100 AG SOLUTION 150SD
Mi Item #08706772
MFR #2-1/2X100 AG SOLUTION 150SD
Price$29.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
2-1/2X100 AG SOLUTION 150SD

2-1/2X100 AG SOLUTION 150SD
Mi Item #08706772
MFR #2-1/2X100 AG SOLUTION 150SD

Mfr description
2-1/2X100 AG MASTER SOLUTION 150SD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.51/each

Specifications

Dimensions

  • Length
    100 ft
  • Minimum Bend Radius
    10.0 in
  • Nominal Hose Outer Diameter  
    2.96 in

Details

  • Cover Color
    Black
  • Cover Material
    EPDM - Type P
  • Description
    RECOMMENDED FOR: Medium to light–duty water suction/discharge for agricultural, construction and industrial applications.
  • Harmonization Code
    4009.41.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    180 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Multi-ply, synthetic textile, dual wire helix
  • Tube Color
    Black
  • Tube Material
    EPDM - Type P
  • UPC_NO
    770075717881
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)