Motion
3X100 AG SOLUTION 150SD

GATES RUBBER CO
3X100 AG SOLUTION 150SD

Industrial Hose - 3 in Inner Diameter, 150 psi Working Pressure, EPDM Rubber Tube Material, EPDM Rubber Cover Material, 100 ft Length
Mi Item #08706774
MFR #3X100 AG SOLUTION 150SD
Price$23.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3X100 AG SOLUTION 150SD

Industrial Hose - 3 in Inner Diameter, 150 psi Working Pressure, EPDM Rubber Tube Material, EPDM Rubber Cover Material, 100 ft Length
Mi Item #08706774
MFR #3X100 AG SOLUTION 150SD

Mfr description
3X100 AG MASTER SOLUTION 150SD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.74/each

Specifications

Dimensions

  • Length
    100 ft
  • Minimum Bend Radius
    14.0 in
  • Nominal Hose Inner Diameter  
    3 in
  • Nominal Hose Outer Diameter  
    3.54 in

Details

  • Cover Color
    Black
  • Cover Material
    EPDM Rubber
  • Description
    RECOMMENDED FOR: Medium to light–duty water suction/discharge for agricultural, construction and industrial applications.
  • Harmonization Code
    4009.41.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    180 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Textile with Steel Helical
  • Tube Color
    Black
  • Tube Material
    EPDM Rubber
  • UPC_NO
    770075717904
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)