Motion
4X100 AG SOLUTION 150SD

GATES RUBBER CO
4X100 AG SOLUTION 150SD

4X100 AG SOLUTION 150SD
Mi Item #08706775
MFR #4X100 AG SOLUTION 150SD
Price$50.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4X100 AG SOLUTION 150SD

4X100 AG SOLUTION 150SD
Mi Item #08706775
MFR #4X100 AG SOLUTION 150SD

Mfr description
4X100 AG MASTER SOLUTION 150SD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.58/each

Specifications

Dimensions

  • Length
    100 ft
  • Minimum Bend Radius
    18.0 in
  • Nominal Hose Outer Diameter  
    4.54 in

Details

  • Cover Color
    Black
  • Cover Material
    EPDM - Type P
  • Description
    RECOMMENDED FOR: Medium to light–duty water suction/discharge for agricultural, construction and industrial applications.
  • Harmonization Code
    4009.41.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    180 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Multi-ply, synthetic textile, dual wire helix
  • Tube Color
    Black
  • Tube Material
    EPDM - Type P
  • UPC_NO
    770075717911
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)