Motion
10X20 WATER 100SD

GATES RUBBER CO
10X20 WATER 100SD

10X20 WATER 100SD
MI ITEM #08706777
MFR #10X20 WATER 100SD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
10X20 WATER 100SD

10X20 WATER 100SD
MI ITEM #08706777
MFR #10X20 WATER 100SD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10X20 WATER MASTER 100SD

Specifications

  • Nominal Hose Outer Diameter
  • Working Pressure
    6.9
  • ManufacturerName (description attribute)
    Gates
  • Description
    RECOMMENDED FOR: Medium to light–duty water suction/discharge for agricultural, construction and industrial applications. The EPDM tube is specially compounded to handle mild chemicals and a variety of solutions including Lasso*, Lasso II* and Freedom*. (*Registered Trademarks of Monsanto)
  • Minimum Bend Radius
    50.0 in
  • Length
    20 ft
  • Harmonization Code
    4009.41.0000
  • UPC_NO
    770075451235
  • Tube Material
    EPDM - Type P
  • Cover Color
    Black
  • Maximum Temperature
    200 °F
  • Cover Material
    EPDM - Type P
  • Minimum Temperature
    -32 °F
  • Reinforcement Material
    Multi-ply, synthetic textile, dual wire helix
  • Tube Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text