Specifications
Dimensions
- Length13 ft
- Minimum Bend Radius3.5 in
- Nominal Hose Outer Diameter1.88 in
Details
- Cover ColorBlack
- Cover MaterialEPDM - Type P
- DescriptionRECOMMENDED FOR: Heavy–duty fabric reinforced. Designed for use where wire support is not required. Meets marine water and wet exhaust hose requirements. May be used for engine water circulation, discharge lines, heat exchangers and straight wet exhaust connections.
- Harmonization Code4009.41.0000
- ManufacturerName (description attribute)Gates
- Maximum Temperature257 °F
- Minimum Temperature-40 °F
- Reinforcement MaterialMulti-ply, synthetic textile, dual wire helix
- Tube ColorBlack
- Tube MaterialEPDM - Type P
- UPC_NO072053299977
- Working Pressure6.9
Overview
Mfr description
2501124 1-1/2X12.5FT MARINE MASTER WET