Motion
4X200 FUEL 150D SMOOTH

GATES RUBBER CO
4X200 FUEL 150D SMOOTH

4X200 FUEL 150D SMOOTH
Mi Item #08706803
MFR #4X200 FUEL 150D SMOOTH
Price$90.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4X200 FUEL 150D SMOOTH

4X200 FUEL 150D SMOOTH
Mi Item #08706803
MFR #4X200 FUEL 150D SMOOTH

Mfr description
4X200FT FUEL MASTER 150D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.75/each

Specifications

Dimensions

  • Length
    200 ft
  • Nominal Hose Outer Diameter  
    4.51 in

Details

  • Cover Color
    Black
  • Cover Material
    Chloroprene - Type A
  • Description
    RECOMMENDED FOR: Transfer of refined fuels (commercial gasoline and diesel fuel), oils and other petroleum products. Ideal for oilfield service truck use.
  • Harmonization Code
    4009.21.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    180 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Multi-ply, synthetic textile, static filament
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • UPC_NO
    072053655490
  • Working Pressure
    10.3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)